References
FAG:NJ309-E-XL-M1-C3>A
Rubix:263A4319
Manufacturer :0933297500030
EAN:4054371157586

Product details : FAG NJ309-E-XL-M1-C3A CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Basic static load, radial - C0r | 91000 N |
| Basic dynamic load, radial - Cr | 108000 N |
Show UNSPSC/ECL@SS
£ 100.54 excl. VAT
/ Each
£ 120.65 incl. VAT
- Delivery usually within ( 7 ) days
