Precision / Spindle bearing SKF 71802 ACDGB/P4, Inner diameter: 15 mm | Outer diameter: 24 mm | Width: 5 mm
Bearing
See technical informationReferences
SKF:71802 ACDGB/P4
Rubix:222A5974
Manufacturer :395878
EAN:7316574365975

Product details : SKF 71802ACDGB/P4 ANGULAR CONTACT BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 24 mm |
| Width | 5 mm |
| Sealing | open |
| Series | 71802 |
| Material | bearing steel |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 2160 N |
Show UNSPSC/ECL@SS
£ 327.62 excl. VAT
/ Each
£ 393.14 incl. VAT
- Delivery usually within ( 3 ) days
