NTN - Precision ball bearings - 7000UADG/GLP42
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 55x55x13 mm |
---|---|
Logistic Weight | 1570 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Series | mto7000 |
Material | steel |
Cage | other |
Basic static load, radial - C0r | 11000 N |
Basic dynamic load, radial - Cr | 15800 N |
Sealing | open |
Usually arrives within 14 working days