References
SNR:EXC214
Rubix:205A2930
EAN:3413529510894




Product details : SNR EXC214 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece range compliant with JIS and ISO
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert embodies our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and humidity are present and/or heavy mechanical shocks are expected.
Features: High-performance, maintenance-free grease, strong contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert embodies our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and humidity are present and/or heavy mechanical shocks are expected.
Features: High-performance, maintenance-free grease, strong contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings delivers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR offering provides all the products needed at every stage of your production.
The SNR offering provides all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 125 mm |
|---|---|
| Type | snr exc214 bearing unit |
| Width | 85.7 mm |
Show UNSPSC/ECL@SS
£ 98.52 excl. VAT
/ Each
£ 118.22 incl. VAT
- Usually arrives within 14 working days
