References
NTN:M-UCC207D1
Rubix:205A4963
EAN:4547359766905



Product details : NTN M-UCC207D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Sleeve bearing unit, without cover NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x50 mm |
|---|---|
| Logistic Weight | 925 g |
| Inner diameter | 35 mm |
| Type | ucc bearing |
| Material | cast iron |
| Series | ucc200 |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 31.98 excl. VAT
/ Each
£ 38.38 incl. VAT
- Delivery usually within ( 3 ) days
