Precision / Spindle bearing RHP 7009A5TRDULP4, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Bearing
See technical informationReferences
RHP:7009A5TRDULP4
Rubix:380A2870
Manufacturer :7009A5TRDULP4 R
EAN:00747023141449

Product details : RHP 7009A5TRDULP4 BEARING (PAIR)
RHP PRECISION ANGULAR CONTACTS
Technical specifications
Attributes
| Logistic Weight | 478 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | open |
| Series | 7009a5 (7000 series, high-precision angular contact ball bearings) |
| Cage | phenolic resin |
| Precision | iso class 4 (p4) |
| Basic static load, radial - C0r | 18300 N |
| Basic dynamic load, radial - Cr | 29100 N |
Show UNSPSC/ECL@SS
£ 254.11 excl. VAT
/ Each
£ 304.93 incl. VAT
- Usually arrives within 14 working days
