Precision / Spindle bearing NTN 7000UCG/GNP42, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
NTN - Precision ball bearings - 7000UADG/GLP42
See technical informationSee documentsReferences
NTN:7000UCG/GNP42
Rubix:205A0968
EAN:4547359873771



Documents
Product details : NTN 7000UCG/GNP42 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x8 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 2480 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 75.71 excl. VAT
/ Each
£ 90.85 incl. VAT
- Usually arrives within 14 working days
