References
SMC:CDRQ2BS40TF-180C
Rubix:113A9104
Manufacturer :CDRQ2BS40TF-180C
EAN:3618035789493

Documents
Product details : SMC CDRQ2BS40TF-180C ROTARY ACTUATOR
Low-profile rotary actuator
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
•Low profile.
•Both single shaft and double shaft are available in all sizes.
•2 auto switches are mountable on the same side.
•Rotating angle adjusting range: 350° to 370°.
•Options include magnet, shaft type, port thread style, and air cushion.
Magnet: D (Magnet)
Shaft Type: S (Single Shaft)
Size: 40mm
Thread Type: TF (G 1/8)
Rotation Angle: 180 (170° to 190°)
Air Cushion: C (Air Cushion)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Both single shaft and double shaft are available in all sizes.
•2 auto switches are mountable on the same side.
•Rotating angle adjusting range: 350° to 370°.
•Options include magnet, shaft type, port thread style, and air cushion.
Magnet: D (Magnet)
Shaft Type: S (Single Shaft)
Size: 40mm
Thread Type: TF (G 1/8)
Rotation Angle: 180 (170° to 190°)
Air Cushion: C (Air Cushion)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 1670 g |
|---|---|
| Type | compact rotary actuator |
| Cylinder stroke | 37 mm |
| Force | 5.3 N |
| Cylinder diameter | 40 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 424.14 excl. VAT
/ Each
£ 508.97 incl. VAT
- Delivery usually within ( 4 ) days