Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320763 BELLOW GRIPPER
FESTO 1320763 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-51-E-D-S-L
rubix:
390A7607
manufacturer :
1320763
ean:
4052568229832
Technical specifications
Type
bellows gripper
Cylinder stroke
18Ā
mm
Cylinder diameter
51Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320763 BELLOW GRIPPER
Bellow gripper DHEB-51-E-D-S-L Size=51, Stroke of the bellows=18 mm, Min. diameter to be gripped=54 mm, Max. diameter to be gripped=68 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
611,96Ā
g
Type
bellows gripper
Cylinder stroke
18Ā
mm
Cylinder diameter
51Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
361.98
excl. VAT
/
Each
Ā£
434.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1320813 BELLOWS GRIPPER DHEB-18-E-U-E-L
SMC MKB25-10RZ ROTARY CLAMP CYLINDER
FESTO 1320831 BELLOW GRIPPER
SMC CRB2BS10-90SZ ROTARY ACTUATOR
FESTO 197562 PARALLEL GRIPPER HGPM-08-EZ-G6
SMC CRB2BW20-90DZ ROTARY ACTUATOR
SMC CDU25-60A FREE MOUNT CYLINDER
SMC CDU25-30A AIR CYLINDER
SMC MKB16-10RNZ
FESTO 187871 PARALLEL GRIPPER HGPP-16-A-G1
FESTO 1310161 RADIAL GRIPPER
FESTO 187869 PARALLEL GRIPPER HGPP-12-A-G2
FESTO 197560 PARALLEL GRIPPER HGPM-08-EO-G8
SMC CRQ2BS30-90C ROTARY ACTUATOR
FESTO 1320773 BELLOW GRIPPER