SMC CDU25-60A FREE MOUNT CYLINDER
Free Mount Cylinder with Air Cushion
See technical informationSee documentsReferences
SMC:CDU25-60A
Rubix:111A5638
Manufacturer :00248216

Technical specifications
| Type | free mount cylinder; double acting |
|---|---|
| Cylinder stroke | 60 mm |
Documents
Product details : SMC CDU25-60A FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Free mount cylinder with air cushion
•Bore sizes (mm): 20, 25, 32
•Stroke lengths up to 100mm
•Reduced impact noise at stroke end
•Auto switch capable
Magnet: D (Built-in)
Bore Size: 25 mm
Thread: M Threads (20, 25 Bore) Rc (32 Bore)
Stroke: 60 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes (mm): 20, 25, 32
•Stroke lengths up to 100mm
•Reduced impact noise at stroke end
•Auto switch capable
Magnet: D (Built-in)
Bore Size: 25 mm
Thread: M Threads (20, 25 Bore) Rc (32 Bore)
Stroke: 60 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x50x32 mm |
|---|---|
| Logistic Weight | 416 g |
| Type | free mount cylinder; double acting |
| Cylinder stroke | 60 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 136.83 excl. VAT
/ Each
£ 164.20 incl. VAT
- Delivery usually within ( 4 ) days