References
Festo:DHEB-63-E-D-E-L
Rubix:390A7613
Manufacturer :1320775
EAN:4052568229955

Documents
Product details : FESTO 1320775 BELLOW GRIPPER
Bellow gripper DHEB-63-E-D-E-L Size=63, Stroke of the bellows=25 mm, Min. diameter to be gripped=66 mm, Max. diameter to be gripped=85 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 914 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 25 mm |
| Cylinder diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 378.78 excl. VAT
/ Each
£ 454.54 incl. VAT
- Delivery usually within ( 11 ) days