References
Festo:DHEB-33-E-D-S-P
Rubix:390A7593
Manufacturer :1320783
EAN:4052568230036

Documents
Product details : FESTO 1320783 BELLOW GRIPPER
Bellow gripper DHEB-33-E-D-S-P Size=33, Stroke of the bellows=14,5 mm, Min. diameter to be gripped=34 mm, Max. diameter to be gripped=45 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 207,76 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 14.5 mm |
| Cylinder diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 209.66 excl. VAT
/ Each
£ 251.59 incl. VAT
- Delivery usually within ( 2 ) days