Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320819 BELLOW GRIPPER
FESTO 1320819 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-63-E-U-E-L
rubix:
390A7617
manufacturer :
1320819
ean:
4052568230395
Technical specifications
Type
bellows gripper
Cylinder stroke
25Ā
mm
Cylinder diameter
63Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320819 BELLOW GRIPPER
Bellow gripper DHEB-63-E-U-E-L Size=63, Stroke of the bellows=25 mm, Min. diameter to be gripped=66 mm, Max. diameter to be gripped=85 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
896,6Ā
g
Type
bellows gripper
Cylinder stroke
25Ā
mm
Cylinder diameter
63Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
480.07
excl. VAT
/
Each
Ā£
576.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1320792 BELLOW GRIPPER
SMC CDRQ2BX40TF-90 COMPACT LOW SPEED ROTARY ACTUATOR
FESTO 187872 PARALLEL GRIPPER HGPP-16-A-G2
FESTO 560244 GRIPPER JAW BLANK
FESTO 1320802 BELLOWS GRIPPER DHEB-18-E-U-S-L
SMC CRB2BW10-90SZ ROTARY ACTUATOR
SMC CDRQ2BW15-360 COMPACT ROTARY ACTUATOR
FESTO 1320798 BELLOW GRIPPER
SMC MSZB20A 3-POSITION ROTARY TABLE
SMC MKB50-10LZ ROTARY CLAMP CYLINDER
SMC CDRQ2BS30-180C ROTARY ACTUATOR
FESTO 1320768 BELLOWS GRIPPER DHEB-14-E-D-E-L
SMC CDRB2BW40-90SZ ROTARY ACTUATOR
SMC MKB32TF-50RZ ROTARY CLAMP CYLINDER
SMC CDU25-50A AIR CYLINDER