References
Festo:DHEB-18-E-U-S-L
Rubix:263A5819
Manufacturer :1320802
EAN:4052568230227

Documents
Product details : FESTO 1320802 BELLOWS GRIPPER DHEB-18-E-U-S-L
Bellow gripper DHEB-18-E-U-S-L Size=18, Stroke of the bellows=7,5 mm, Min. diameter to be gripped=19,5 mm, Max. diameter to be gripped=25 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 93,26 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 7.5 mm |
| Cylinder diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 251.96 excl. VAT
/ Each
£ 302.35 incl. VAT
- Delivery usually within ( 2 ) days