FESTO 187872 PARALLEL GRIPPER HGPP-16-A-G2


Parallel Gripper

References
festo:HGPP-16-A-G2
rubix:114A4901
manufacturer :187872
ean:4052568148317
HGPP-16-A-G2 Parallel gripper
brand logo
Technical specifications
Typeparallel gripper
Cylinder stroke5Ā mm
Cylinder diameter16Ā mm
See all Specifications

Product details : FESTO 187872 PARALLEL GRIPPER HGPP-16-A-G2


Parallel gripper HGPP-16-A-G2 Precise, for Position sensing via hall effect sensor or inductive sensors. With gripping force retention when closing...-G2. Size=16, Stroke per gripper jaw=5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2

Technical specifications


Attributes
Logistic Weight485Ā g
Typeparallel gripper
Cylinder stroke5Ā mm
Cylinder diameter16Ā mm
Force204Ā N
Show UNSPSC/ECL@SS
Ā£ 1,128.09 excl. VAT
/ Each
Ā£ 1,353.71 incl. VAT
  • Delivery usually within ( 2 ) days