HELLYHAN 79527_990-STD WEB BELT W. PLASTIC BUCKLE BLACK
Helly Hansen Black Web Belt
See technical informationReferences
Helly Hansen:79527_990-STD
Rubix:2001422
Manufacturer :79527_990-STD
EAN:7040051307782

Product details : HELLYHAN 79527_990-STD WEB BELT W. PLASTIC BUCKLE BLACK
Lightweight, black belt made from a web material with a plastic adjustable buckle fastening. Belt in knitted synthetic with plastic straps
Strengths
Lightweight brand carrying web belt with plastic buckle
Fully adjustable
Fully adjustable
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 130 |
| Main material | polyester |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 8.87 excl. VAT
/ Each
£ 10.64 incl. VAT
- In stock: Next day delivery
