References
Facom:CT100-140
Rubix:80331675
EAN:3662424027390

Product details : FACOM CT100-140 SLS BELT 100-140CM METAL BUCKLE
Belt to fasten tools of the FACOM SLS range.
Dual point metal loop: both points must be pressed to release the loop to prevent accidental opening and ensure optimum safety.
Supplied with comfort foam pad with Hook & Loop for optimum adjustment.
Belt compatible with the accessories of the FACOM SLS range: CT-ACC2M (D metal with 2 60 mm stainless steel snap hooks with locking screw) and
CT-ACC (D metal only).
8 x 50 mm slots for CT-ACC2M or CT-ACC accessories.
Height of the accessory storage strap: 45 mm.
Waist size: 100 to 140 cm.
Weight: 410 g.
Dual point metal loop: both points must be pressed to release the loop to prevent accidental opening and ensure optimum safety.
Supplied with comfort foam pad with Hook & Loop for optimum adjustment.
Belt compatible with the accessories of the FACOM SLS range: CT-ACC2M (D metal with 2 60 mm stainless steel snap hooks with locking screw) and
CT-ACC (D metal only).
8 x 50 mm slots for CT-ACC2M or CT-ACC accessories.
Height of the accessory storage strap: 45 mm.
Waist size: 100 to 140 cm.
Weight: 410 g.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 460x95x60 mm |
|---|---|
| Package weight | 458 g |
| Colour | black |
| Size | 140 |
| Main material | foam |
| Material | mouse, hook & loop |
Show UNSPSC/ECL@SS
£ 90.74 excl. VAT
/ Each
£ 108.89 incl. VAT
- Delivery usually within ( 14 ) days
