Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889921 SPZ2030 MOULDED COG WEDGE BELT 2.0
MECALINE 889921 SPZ2030 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ2030MC - 889921
rubix:
255A0741
manufacturer :
889921
ean:
3660338424748
Technical specifications
Profile
XPZ
Pitch length
2030
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889921 SPZ2030 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
2030
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.85
excl. VAT
/
Each
£
4.62
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
MECALINE 889718 SPA1607 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA1207QP4
MECALINE 889764 SPA4000 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1250 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1137 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA782 MOULDED COG WEDGE BELT 2.0
MECALINE 889841 SPB4750 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA1650QP4
GATES QUAD POWER 4 XPA950QP4
OPTIBELT XPZ 1212 XEP 1013489
MECALINE SPA2282 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 9076AXP
OPTIBELT XPA 832 XEP 1014087
MECALINE SPZ850 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1500 MOULDED COG WEDGE BELT 2.0