References
Bott:41010193.16
Rubix:214A8621

Product details : BOTT 41010193.16 2.0M CUBIO BENCH OH KIT 20-01
1800mm wide rear frame with overhead LED light, perfo panel and 200mm deep fixed shelf
Technical specifications
Attributes
| Type | bench worktops, parts & accessories |
|---|---|
| Height | 1720 mm |
| Width | 2000 mm |
Show UNSPSC/ECL@SS
£ 609.11 excl. VAT
/ Each
£ 730.93 incl. VAT
- Delivery usually within ( 16 ) days