References
Facom:CKS.52A
Rubix:1237857
EAN:3148513414925



Product details : FACOM TOOL HOOK CKS.52A
Wall-hanging system. Diameter: 13 mm.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x45x25 mm |
| Package weight | 18 g |
| Type | individual hook for screwdrivers |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
- Delivery usually within ( 14 ) days
