Filter Options
CATEGORIES
  • Bevel square (10)
  • Brand

    7 Product(s) with 10 variant(s):

    Relevance
    • irwin:TM2226
    • rubix:2001596
    • Length
      230 mm
    • Height
      101 mm
    • Width
      27 mm
    £ 30.24 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:817.15
    • rubix:1235477
    • ean:3148512049708
    • Length
      150 mm
    • Height
      145 mm
    • Width
      150 mm
    £ 70.74 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • irwin:10503547
    • rubix:2001591
    • ean:5706915035476
    • Length
      300 mm
    • Width
      25 mm
    £ 25.23 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stanley:0-46-825
    • rubix:80020146
    • ean:3253560468255
    • Length
      200 mm
    • Width
      25 mm
    £ 12.91 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • unbranded:5180
    • rubix:9848118
    • Delivery within 10-15 business days

    • irwin:10503546
    • rubix:2001590
    • ean:5706915035469
    • Length
      250 mm
    £ 23.48 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • unbranded:51-500-000
    • rubix:030589
    • Delivery within 10-15 business days