References
Irwin:10503547
Rubix:2001591
EAN:5706915035476
Documents
Product details : IRWIN ALUMINIUM/STEEL SLIDING BEVEL 300MM
Sliding bevels are used for marking angle lengths; 250 & 300mm. All measuring tools are made from aluminium block and with a steel blade. The scales are etched on the surface which ensures long durability. Edge holder for accurate positioning.
Strengths
High quality, long life stainless steel blades
Designed for free and easy movement and positive locking positions
Accurate square tolerance 0.1/100mm
Designed for free and easy movement and positive locking positions
Accurate square tolerance 0.1/100mm
Applications
Ideal for setting and transferring angles
Technical specifications
Attributes
| Length | 300 mm |
|---|
Show UNSPSC/ECL@SS
£ 26.91 excl. VAT
/ Each
£ 32.29 incl. VAT
- Usually arrives within 14 working days

