IRWIN MARPLES HARDWOOD SLIDING BEVEL 9 INCH
Irwin Rosewood Sliding Bevel
See technical informationSee documentsReferences
Irwin:TM2226
Rubix:2001596
EAN:0734442231844
Documents
Product details : IRWIN MARPLES HARDWOOD SLIDING BEVEL 9 INCH
Used for marking regular and irregular angles. The 9" sliding steel blade can be locked into any position using the brass thumbscrew. Rosewood stock with brass tips for greater wear resistance.
Strengths
Rosewood body
Hardened steel blade
The blade slot can accommodate a wide range of workpieces in a variety of sizes
For marking regular and irregular angles
Locking thumb screw
Hardened steel blade
The blade slot can accommodate a wide range of workpieces in a variety of sizes
For marking regular and irregular angles
Locking thumb screw
Applications
Sliding bevels are used for marking angle lengths
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Height | 101 mm |
Show UNSPSC/ECL@SS
£ 32.25 excl. VAT
/ Each
£ 38.70 incl. VAT
- Usually arrives within 14 working days


