IRWIN ALUMINIUM/STEEL SLIDING BEVEL 250MM


Sliding Bevels - Metric

References
irwin:10503546
rubix:2001590
ean:5706915035469
brand logo
brand logo
Technical specifications
Length250 mm

Product details : IRWIN ALUMINIUM/STEEL SLIDING BEVEL 250MM


Sliding bevels are precision tools and are used for checking the accuracy and marking of angles. All measuring tools are made from aluminium block and with a steel blade. The scales are etched on the surface which ensures long durability. The tools are manufactured according to very fine tolerances, so all IRWIN measuring tools are very precise. Edge holder for accurate positioning.

Strengths

High quality, long life stainless steel blades
Designed for free and easy movement and positive locking positions
Accurate square tolerance 0.1/100mm, blade thickness 1.25mm

Technical specifications


Attributes
Length250 mm
Show UNSPSC/ECL@SS
£ 25.04 excl. VAT
/ Each
£ 30.05 incl. VAT
  • Usually arrives within 14 working days