References
Facom:817.15
Rubix:1235477
EAN:3148512049708



Product details : FACOM BEVEL SQUARE 817.15
817-False squares
- Rectified steel surface and edges.
- Rectified steel surface and edges.
Technical specifications
Attributes
| Logistic Weight | 433 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x45x20 mm |
| Package weight | 433 g |
| Length | 150 mm |
| Height | 145 mm |
Show UNSPSC/ECL@SS
£ 73.90 excl. VAT
/ Each
£ 88.68 incl. VAT
- Delivery usually within ( 14 ) days
