Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
0-46-825 190MM STANLEY ADJUSTABLE BEVEL
0-46-825 190MM STANLEY ADJUSTABLE BEVEL
Square for tools Stanley
References
stanley:
0-46-825
rubix:
80020146
ean:
3253560468255
Technical specifications
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : 0-46-825 190MM STANLEY ADJUSTABLE BEVEL
Technical specifications
Attributes
Packaged dimensions (D x W x H)
28
x
87
x
278
mm
Package weight
93
g
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.76
excl. VAT
/
Each
£
16.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY RAFTER SQUARE 1-45-530
FACOM DELA.1208.03 SQUARE 300MM
FACOM DELA.1292.00 RULE
IRWIN ALUMINIUM/STEEL TRI AND MITRE SQUARE 300MM
MOORE & WRIGHT SLIDING T SQUARE DS71051
1223.04PB TRY SQUARE 400MM
FACOM BEVEL SQUARE 817.30
FACOM DELA.1257.08 ENGINEERS TRY SQUARE 300MM
IRWIN ALUMINIUM/STEEL SLIDING BEVEL 250MM
FACOM DELA.1257.04 150MM ENGINEERS TRY SQUARE
MOORE & WRIGHT 400 ENGINEERS SQUARE 4 INCH (100MM)
STANLEY COMBINATION SQUARE 2-46-028
FACOM ENG SQUARE 250MM DELA.1257.07
ROEBUCK 29-042-723 COBALT HSS TOOL BIT 1/4 INCH SQUARE X 3
ROEBUCK 29-042-726 COBALT HSS TOOL BIT 5/16 INCH SQUARE X 3