Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
ROEBUCK 51-500-000 UNIVERSAL PROTRACTOR
ROEBUCK 51-500-000 UNIVERSAL PROTRACTOR
Square for tools Unbranded
References
unbranded:
51-500-000
rubix:
030589
Product details
Technical specifications
Product details : ROEBUCK 51-500-000 UNIVERSAL PROTRACTOR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.80
excl. VAT
/
Each
£
123.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOORE & WRIGHT 400 ENGINEERS SQUARE 4 INCH (100MM)
BAHCO CS300 300MM COMBINATION SQUARE
MOORE & WRIGHT SLIDING T SQUARE DS71051
ROEBUCK 29-042-732 COBALT HSS TOOL BIT 5/8 INCH SQUARE X 4
ROEBUCK 29-042-728 COBALT HSS TOOL BIT 3/8 INCH SQUARE X 3
ROEBUCK 4004BH ENGINEERS SQUARE 4IN
MOORE & WRIGHT SLIDING T SQUARE DS71056 150MM
BAHCO CS400 400MM COMBINATION SQUARE
ROEBUCK 29-042-729 COBALT HSS TOOL BIT 3/8 INCH SQUARE X 4
ROEBUCK 29-042-723 COBALT HSS TOOL BIT 1/4 INCH SQUARE X 3
FACOM DELA.1257.08 ENGINEERS TRY SQUARE 300MM
MOORE & WRIGHT 400 ENGINEERS SQUARE 12INCH (300MM)
FACOM SQUARE 819B.10
MOORE & WRIGHT SLIDING T SQUARE DS71041 100MM
ROEBUCK 4006BH ENGINEERS SQUARE 6IN