References
Mecaline:859312
Rubix:216A3073
EAN:3660338143328

Product details : MECALINE 859312 WASHER BI-MATERIAL B 1/2
B : Steel and NBR - Temperature -40°C to +100°C
Technical specifications
Attributes
| Connecting diameter | 1/2 |
|---|---|
| Connecting diameter 2 | 1/2 |
| Type | b |
| Model | 1/2 |
Show UNSPSC/ECL@SS
£ 1.49 excl. VAT
/ Each
£ 1.79 incl. VAT
- Usually arrives within 14 working days
