Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859420 STRAIGHT FEMALE FITTING 18-1/2
MECALINE 859420 STRAIGHT FEMALE FITTING 18-1/2
FEMALE STRAIGHT COMPRESSION FITTING
References
mecaline:
859420
rubix:
216A2690
ean:
3660338144295
Technical specifications
Connecting diameter
G1/2 ''
Material
Nickel-plated brass body
Connecting diameter 2
18 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859420 STRAIGHT FEMALE FITTING 18-1/2
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
G1/2 ''
Material
Nickel-plated brass body
Connecting diameter 2
18 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.98
excl. VAT
/
Each
Ā£
9.58
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MECALINE 859526 MALE ELBOW 18 R3/4IN R
MECALINE 859396 TEE FITTING 8-R1/4IN
MECALINE 859171 ORIENTABLE STRAIGHT FITTING + SPRING 12/10-G3/8IN
MECALINE 859252 FITTING BRANCH 8/6-R1/8IN
MECALINE 859451 TEE FITTING 6-R1/4IN
MECALINE 869361 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R3/8IN
MECALINE 859399 TEE FITTING 10-R3/8IN
MECALINE 859542 FEMALE ELBOW 15-R1/2IN
MECALINE 859181 FEMALE STRAIGHT FITTING 10/8-G1/4IN
MECALINE 859650 BANJO FITTING MALE ADJUSTABLE 14-G3/8IN
MECALINE 859168 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G1/4IN
MECALINE 859297 DOUBLE BANJO 10/8-1/2
MECALINE 869410 ELBOW FITTING 6 R1/8IN
MECALINE 859287 DOUBLE BANJO 6/4-1/4
MECALINE MALE ELBOW 12-R1/4IN859518