MECALINE 9241923 MALE ELBOW 6-R1/8IN859510

MALE TAPER ELBOW BRASS COMPRESSION FITTING

See technical informationSee documents

References

Mecaline:859510
Rubix:214A5353
EAN:3660338145117
TAPERED MALE ELBOW  6-1/8 R

Technical specifications

Connecting diameterr1/8 ''
Connecting diameter 26 mm
See all Specifications

Documents

Product details : MECALINE 9241923 MALE ELBOW 6-R1/8IN859510


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameterr1/8 ''
Connecting diameter 26 mm
Materialbrass
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
  • In stock: Next day delivery