Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 862082 FERULE 8MM
MECALINE 862082 FERULE 8MM
COMPRESSION OLIVE EN 1254-2:2000
References
mecaline:
862082
rubix:
214A5386
ean:
3660338168123
Technical specifications
Connecting diameter
8 mm
Material
Brass
Connecting diameter 2
8 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 862082 FERULE 8MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
8 mm
Material
Brass
Connecting diameter 2
8 mm
Model
8
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.38
excl. VAT
/
Each
Ā£
0.46
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 9241925 MALE ELBOW 8-R1/8IN859512
MECALINE 859261 SINGLE BANJO 4/2 7-M5
MECALINE 859648 BANJO FITTING MALE ADJUSTABLE 10-G3/8IN
SMC KFH10N-04-X2 INSERT FITTING
MECALINE 859541 FEMALE ELBOW 14-R1/2IN
MECALINE 859231 FEMALE ELBOW 8/6-G1/8IN
MECALINE 859257 FITTING BRANCH 12/10-R3/8IN
MECALINE 859481 FEMALE TEE FITTING 4-1/8
MECALINE 859160 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1
MECALINE 859477 BRANCH FITTING 12R3/8IN
MECALINE 859602 FEMALE STRAIGHT FITTING 4-1/8
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
NORGREN 36050105 TUB SLEEVE UNIVERSAL
MECALINE 858610 STRAIGHT MALE FITTING 18-R1/2IN
MECALINE 859603 FEMALE STRAIGHT FITTING 4-1/4