MECALINE 858587 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/8IN
MALE TAPER ELBOW PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:858587
Rubix:216A2320
EAN:3660338136573

Documents
Product details : MECALINE 858587 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/8 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
| Type of threading | conical |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Usually arrives within 14 working days
