LENOX 3003838L T2 BI-METAL HOLE SAW 60MM
Bi-Metal Speed Slot Hole Saws
See technical informationSee documentsReferences
Lenox:3003838L
Rubix:223966
EAN:0082472300383
Documents
Product details : LENOX 3003838L T2 BI-METAL HOLE SAW 60MM
Unique Staircase design for quick removal of raw material. T2 has twice as long life compared to the previous model. The hole saw is 10% larger than the previous model and provides cleaner cuts through 50 mm wood. The bimetallic construction creates a hardened cutting edge to minimize saw tooth dropout.Use standard or snap-back shafts. Highspeed steel teeth
Strengths
Speed Slot features a staircase design for easy plug removal
Up to 2X Life in Metal Cutting
Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process
Up to 2X Life in Metal Cutting
Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process
Applications
Cutting
Technical specifications
Attributes
| Diameter | 60 mm |
|---|
Show UNSPSC/ECL@SS
£ 24.27 excl. VAT
/ Each
£ 29.12 incl. VAT
- Usually arrives within 14 working days




