MECALINE 860523 BI-POLYMER CALIBRATED TUBES 4X2 5 -100M BLUE

BI-POLYMER TUBING (BI-PO)

See technical informationSee documents
References
Mecaline:860523
Rubix:216A1108
EAN:3660338153815
BI-POLYMER CALIBRATED TUBES 4X2,5 -100M BLUE
Technical specifications
Inner diameter2.5 mm
Outer diameter4 mm
Colourblue
See all Specifications
Documents

Product details : MECALINE 860523 BI-POLYMER CALIBRATED TUBES 4X2 5 -100M BLUE


MECALINE Bi-Polymer tubing is very innovative combining in one product the best properties of Polyurethane and Polyamide. An exclusive recipe of co-polymers that grants to the tubing high flexibility and kinking behaviour, very good dimensional stability, good resistance to hydrolysis, good chemical resistance, excellent temperature resistance (from -40°C to +100°C).

Technical specifications


Attributes
Inner diameter2.5 mm
Outer diameter4 mm
Colourblue
Materialbi-po
Reel length100 m
Show UNSPSC/ECL@SS
£ 38.54 excl. VAT
/ Each
£ 46.25 incl. VAT
  • Usually arrives within 14 working days