ROCOL 12600 SAPPHIRE AUTOLUBE REFILL 120ML
Sapphire® autolube refill
See technical informationSee documentsReferences
Rocol:SAPPHIRE AUTOLUBE REFILL 120ml
Rubix:133A3432
Manufacturer :12600
EAN:5024747126002

Documents
Product details : ROCOL 12600 SAPPHIRE AUTOLUBE REFILL 120ML
Electromechanical grease dispenser for trouble free lubrication.
Multipurpose, EP bearing grease in an automatic lubricator. The SAPPHIRE Autolube is an electromechanical automatic lubrication system for a wide range of applications including bearings, slides and bushes. SAPPHIRE Advance 2 is fortified with PTFE therefore is ideal for high speeds such as electric motors and fan bearings. The autolube contains 120ml of grease, this can be set to dispense of a time period of 1-12 months. A pressure build up to 6 bar which allows remote mounting with 6mm bore tubing up to 3 metres long. LED lighting; flashes green when in operation and red when the unit is empty. The temperature range of the grease is -30°C to +160°C, the temperature range of the autolube unit is -10°C to +60°C.
Strengths
Contains high performance Sapphire Advance.
Accurate electromechanical grease dispenser for trouble free lubrication.
Grease will dispense of a period set between 1-12 months.
Ideal for hard to access areas.
Reliable, lubricant discharge, independent of temperature and counter pressure.
Applications
The SAPPHIRE Autolube is an electromechanical automatic lubrication system for a wide range of applications including bearings, slides and bushes. SAPPHIRE Advance 2 is fortified with PTFE therefore is ideal for high speeds such as electric motors and fan bearings.
Technical specifications
Attributes
| Packaging | 125gr |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 180 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 111.31 excl. VAT
/ Each
£ 133.57 incl. VAT
- Usually arrives within 14 working days