References
Superseded Ref:ARCANOL-L252-1KG
Schaeffler:ARCANOL-SPEED2,6-1KG
Rubix:80317421
Manufacturer :0191440320000
EAN:4026677845115


Technical specifications
| Packaging | 1 kg can |
|---|---|
| NLGI class | 2-3 |
| Viscosity at 40°C | 25 mm²/s |
Documents
Product details : SCHAEFFLER ARCANOL-SPEED2,6-1KG BEARING GREASE
The rolling bearing greases Arcanol offer very good conditions for a favorable running behavior of the bearings as well as for a long service life and high operational reliability of the bearing. The lubricant range is graded so that it covers almost all areas of application. With modern test behavior and test systems, the area of application of Arcanol greases was determined under different operating conditions and with roller bearings of all types. Arcanol rolling bearing greases have better properties than normal greases in all areas.
Rolling bearing greases ARCANOL-SPEED2,6, special greases for ball bearings
Strengths
- Wide temperature range
- High-speed range
- Good resistance to aggressive aging influences
- Very high corrosion protection
- Low starting torque at low temperatures, low friction even at cold start
- Material-compatible for cleanroom applications
- Radiation-resistant
- High-speed range
- Good resistance to aggressive aging influences
- Very high corrosion protection
- Low starting torque at low temperatures, low friction even at cold start
- Material-compatible for cleanroom applications
- Radiation-resistant
Applications
- Cleanroom technology (e.g., semiconductor manufacturing, flat panel display production)
- Vacuum processes and systems with moderate reduced pressure
- High-temperature applications up to 180 °C
- Electronics and lighting industry
- Laboratory technology
- Special bearings under radiation exposure or in high-speed applications
- Vacuum processes and systems with moderate reduced pressure
- High-temperature applications up to 180 °C
- Electronics and lighting industry
- Laboratory technology
- Special bearings under radiation exposure or in high-speed applications
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Packaging | 1 kg can |
| NLGI class | 2-3 |
| Viscosity at 40°C | 25 mm²/s |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 92.46 excl. VAT
/ Each
£ 110.95 incl. VAT
- Delivery usually within ( 7 ) days