SKF LUBRICANT - LGEV2/180


LGEV 2

References
skf:LGEV 2/180
rubix:1275879
ean:7316577103307
brand logo
brand logo
Technical specifications
CompositionMineral oil, lithium / calcium
PackagingBarrel
See all Specifications

Product details : SKF LUBRICANT - LGEV2/180


SKF LGEV 2 is a lithium-calcium soap grease based on mineral oil. The high content of molybdenum disulfide and graphite and the proportion of extremely highly viscous oil ensure excellent protection even under the most difficult conditions (high loads, low speeds and high vibration levels).

Technical specifications


Attributes
CompositionMineral oil, lithium / calcium
PackagingBarrel
Min. temperature-10 °C
Max. temperature120 °C
Viscosity at 40°C1020 mm²/s
NLGI class2
Show UNSPSC/ECL@SS
£ 3,515.58 excl. VAT
/ Each
£ 4,218.70 incl. VAT
  • Usually arrives within 14 working days