Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
BASE B1209 I-ROBOX BLUE TOP S3 ESD SRC COOL GREY EU41 UK7
BASE B1209 I-ROBOX BLUE TOP S3 ESD SRC COOL GREY EU41 UK7
I-ROBOX BLUE TOP
References
base protection:
CA-B1209-0WB-41
rubix:
389A0953
ean:
8050262509775
Technical specifications
EU shoe size
41
Main material
Textile
See all Specifications
Product details
Technical specifications
Product details : BASE B1209 I-ROBOX BLUE TOP S3 ESD SRC COOL GREY EU41 UK7
S3 ESD SRC
ROD: water-repellent microfiber and technical fabric
LINDER: SmellStop
TOE CAP: SlimCap
INSERT: Fresh'n Flex
FEET: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
Technical specifications
Attributes
EU shoe size
41
Main material
Textile
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.63
excl. VAT
/
Each
£
84.76
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GISS 886033 KUTCHARO THINSULATE LINED LEATHER BOOT S3 CI BLACK SIZE 11
PORTWEST FW32HOR43 CONSTRUCTO NUBUCK BOOT S3 HONEY 43/9
ROCKFALL VX950C ONYX HONEY WOMENS FIT WPR SAFETY BOOT UK6 EU39
V12 V1801 IBEX STS S3 SRC WR DERBY BOOT UK6 EU39
GISS 886029 KUTCHARO THINSULATE LINED LEATHER BOOT S3 CI BLACK SIZE 8
HELLYHAN 78399_992-45 CHELSEA EVO2 WNTR TALL S7L HT BK/ORG UK10.5 EU45
GISS 886017 KHANGAR FUR LINED LEATHER BOOT S3 CI BROWN SIZE 9
ROCKFALL RF460 SLATE WPR SAFETY BOOT UK12 EU47
JALAS 1878 GRAN PREMIO OFF ROAD BOOT S3 SRC CI HRO HI EU43 UK9
ROCKFALL RF952 TANZANITE WOMENS FIT WPR SAFETY BOOT UK6 EU39
JALAS 1878 GRAN PREMIO OFF ROAD BOOT S3 SRC CI HRO HI EU37 UK4
ROCKFALL RF710 MAGMA HIGHLEG MT WPR BOA SAFETY BOOT UK14 EU49
JALAS 1868W GRAN PREMIO KING BOOT S3 SRC HI HRO CI WG EU35 UK2
JALAS 3780 FOODS BOOT S2 HRO FO EU47 UK12
ROCKFALL RF952 TANZANITE WOMENS FIT WPR SAFETY BOOT UK8 EU42