References
Mascot:00525-590-01-4XL
Rubix:379A8757
EAN:5708628331494

Product details : MASCOT 00525 DUNDEE THERMAL JACKET NAVY 4XL
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. High ribbed collar. Kidneys protection. Spacious front pockets. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 770 g |
|---|---|
| Colour | navy |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 255 g/m² |
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
- Usually arrives within 14 working days
