References
Festo:QSC-6H
Rubix:45012807
Manufacturer :153268
EAN:4052568011246

Documents
Product details : FESTO 153268 BLANKING PLUG QSC-6H
Blanking plug QSC-6H Size=Standard, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x8x8 mm |
|---|---|
| Logistic Weight | 0,89 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsc |
| Connection 2 | 7 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 0.77 excl. VAT
/ Each
£ 0.92 incl. VAT
- In stock: Next day delivery