References
IMI Norgren:C01470428
Rubix:80120816
Manufacturer :C01470428


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); retaining ring: stainless steel; threaded parts / collar: nickel-plated brass; release ring: pom |
|---|---|
| Connection 1 | rc 1/4 (iso 7-1, bspt female) |
Product details : NORGREN C01470428 PFITC 4MM-R1/4 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø4mm x R1/4" C01470428
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); retaining ring: stainless steel; threaded parts / collar: nickel-plated brass; release ring: pom |
|---|---|
| Connection 1 | rc 1/4 (iso 7-1, bspt female) |
| Profile | 90° swivel elbow (swivel adapter) |
| Connection 2 | 4 mm (push-in fitting for outside-ø pipe) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Usually arrives within 14 working days