FESTO 194590 BLANKING PLUG CQC-28H


Blanking Plug

References
festo:CQC-28H
rubix:124A7247
manufacturer :194590
ean:4052568044527
CQC-28H Blanking plug
brand logo
Technical specifications
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 194590 BLANKING PLUG CQC-28H


Blanking plug CQC-28H To seal quick connectors. Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar, Temperature dependent operating pressure=-0,95 - 15 bar

Technical specifications


Attributes
Logistic Weight22,64 g
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 228
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
  • Delivery usually within ( 11 ) days