FESTO 153213 MULTIPLE DISTRIBUTOR QSLV2-1/4-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-1/4-6
Rubix:115A0099
Manufacturer :153213
EAN:4052568032968

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153213 MULTIPLE DISTRIBUTOR QSLV2-1/4-6
Multiple Distributor QSLV2-1/4-6 2-fold, 360° orientable. Size=Standard, Nominal size=3,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x22x60 mm |
|---|---|
| Logistic Weight | 33,9 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
- Delivery usually within ( 2 ) days