FESTO 153204 MULTIPLE DISTRIBUTOR QST3-8-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QST3-8-6
Rubix:80098912
Manufacturer :153204
EAN:4052568032883

Documents
Product details : FESTO 153204 MULTIPLE DISTRIBUTOR QST3-8-6
Multiple Distributor QST3-8-6 360° orientable, 4 outlets. Size=Standard, Nominal size=3,6 mm, Assembly Position=Any, Design structure=Push/pull principle, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x38x19 mm |
|---|---|
| Logistic Weight | 23,45 g |
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qst |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 9.96 excl. VAT
/ Each
£ 11.95 incl. VAT
- Delivery usually within ( 2 ) days