FESTO 153064 PUSH-IN L-CONNECTOR QSL-12H-10
Push-in L-Connector
See technical informationSee documentsReferences
Festo:QSL-12H-10
Rubix:134A1119
Manufacturer :153064
EAN:4052568011109

Technical specifications
| Material | pbt, pom, nbr, high-alloy stainless steel |
|---|---|
| Connection 1 | push-in sleeve ø 12 mm |
Documents
Product details : FESTO 153064 PUSH-IN L-CONNECTOR QSL-12H-10
Push-in L-connector QSL-12H-10 with push-in sleeve. Size=Standard, Nominal size=6,1 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 14,2 g |
|---|---|
| Material | pbt, pom, nbr, high-alloy stainless steel |
| Connection 1 | push-in sleeve ø 12 mm |
| Profile | standard |
| Connection 2 | for 10 mm o.d. pneumatic tube |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 43.20 excl. VAT
/ 10 pieces
£ 51.84 incl. VAT
- Delivery usually within ( 2 ) days