References
SMC:AS3211F-03-08S
Rubix:120A4612
Manufacturer :AS3211F-03-08S
EAN:3618030600748

Technical specifications
| Material | pbt (body a); brass electroless nickel plating (body b) |
|---|---|
| Connection 1 | r3/8 (3/8) |
Documents
Product details : SMC AS3211F-03-08S SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 32 (3/8 Basis - elbow)
Control Method: 1 (Meter-in)
Port Size and Tube Size: 03-08 (Port Size R3/8 - Tube Size ø8)
Option: S (Sealant)
Fixed Orifice: None
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 32 (3/8 Basis - elbow)
Control Method: 1 (Meter-in)
Port Size and Tube Size: 03-08 (Port Size R3/8 - Tube Size ø8)
Option: S (Sealant)
Fixed Orifice: None
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Material | pbt (body a); brass electroless nickel plating (body b) |
|---|---|
| Connection 1 | r3/8 (3/8) |
| Profile | elbow |
| Connection 2 | ø8 mm |
| Max. temperature | 60 °C |
| Type | meter-in |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 15.97 excl. VAT
/ Each
£ 19.16 incl. VAT
- Delivery usually within ( 4 ) days