References
Festo:NPQH-P-S14-P10
Rubix:118A4497
Manufacturer :578262
EAN:4052568059651

Technical specifications
| Material | brass, chemically nickel-plated |
|---|---|
| Connection 1 | plug-in sleeve ø 14 mm |
Documents
Product details : FESTO 578262 BLANKING PLUG NPQH-P-S14-P10
Blanking plug NPQH-P-S14-P10 Size=Standard, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x12x12 mm |
|---|---|
| Logistic Weight | 26,85 g |
| Material | brass, chemically nickel-plated |
| Connection 1 | plug-in sleeve ø 14 mm |
| Profile | standard |
| Connection 2 | 14 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 23.70 excl. VAT
/ 10 pieces
£ 28.44 incl. VAT
- Delivery usually within ( 2 ) days