FESTO 186231 MULTIPLE DISTRIBUTOR QSLV2-G3/8-12
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-G3/8-12
Rubix:124A8179
Manufacturer :186231
EAN:4052568040352

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186231 MULTIPLE DISTRIBUTOR QSLV2-G3/8-12
Multiple Distributor QSLV2-G3/8-12 2-fold, 360° orientable. Size=Standard, Nominal size=6,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 137,64 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 15.13 excl. VAT
/ Each
£ 18.16 incl. VAT
- Delivery usually within ( 2 ) days