Plug Screw
Material | chemically nickel-plated brass (housing, ring, nut);pei (guard ring, thrust ring);fpm (thread seal);high-alloy stainless steel (tubing clamp) |
---|---|
Connection 1 | g 1/8 in |
Logistics dimensions (L x W x H) | 10x10x7 mm |
---|---|
Logistic Weight | 4,83 g |
Material | chemically nickel-plated brass (housing, ring, nut);pei (guard ring, thrust ring);fpm (thread seal);high-alloy stainless steel (tubing clamp) |
Connection 1 | g 1/8 in |
Profile | npqh |
Min. temperature | 0 °C |
Max. temperature | 150 °C |
In stock: Next day delivery