References
IMI Norgren:C01540818
Rubix:118A7312
Manufacturer :C01540818


Technical specifications
| Material | body: pbt (composite); threaded parts: nickel-plated brass; seals: nbr (silicone-free); grip ring: stainless steel |
|---|---|
| Connection 1 | r1/8 |
Product details : NORGREN C01540818 PFITC 8MM-R1/8 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor extended Ø8mm x R1/8" C01540818
Technical specifications
Attributes
| Material | body: pbt (composite); threaded parts: nickel-plated brass; seals: nbr (silicone-free); grip ring: stainless steel |
|---|---|
| Connection 1 | r1/8 |
| Profile | 90° swivel elbow (extended) |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.12 excl. VAT
/ Each
£ 7.34 incl. VAT
- Usually arrives within 14 working days